Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.0 x 6.5mm Slotted Power Bit 72mmL
- Mfr # 217265
- Zoro # G823578738
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217265
- Zoro #
- G823578738
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 1.0 x 6.5mm Size, 5/16 Inch Hex Shank Drive, 72mm Length, Durable Construction - 217265 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for consistent fit and controlled driving with a 1.0 x 6.5mm slotted tip and a 5/16in hex shank. The 72mm (2.83in) overall length provides a practical reach while maintaining stable handling in common fastening tasks. Constructed from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. The bit is heat treated to create a tough exterior with a strong inner core, supporting long-term professional use and dependable torque transfer. Key Benefits 5/16in hex shank helps provide a secure fit and steady torque transfer. 1.0 x 6.5mm slotted tip supports accurate engagement in standard slotted screws. 72mm (2.83in) length balances added reach with controlled, stable handling. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Heat-treated design creates a tough exterior and strong core for longevity. Size is permanently stamped for fast identification and better tool organization. SKU 217265 is suited for technicians who need a durable, clearly identified slotted bit that holds up under heavy use. With its heat-treated High Speed Steel build, ANSI-aligned quality, and stamped sizing, it supports reliable day-to-day performance in professional tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.