Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Tamperproof Star Bit 200mmL
- Mfr # 7870
- Zoro # G523580185
product price:Â
$
22.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7870
- Zoro #
- G523580185
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit 14mm Hex Shank T-70 Drive 200mm Length High Strength - 7870 Tamperproof Star Driver Bit This professional driver bit is built for tamperproof star fasteners requiring a T-70 drive, with a 14mm hex shank for secure tool engagement. The 200mm (7.87 in) overall length adds reach for fasteners set deeper or in tight access points. Made from High Speed Steel, it delivers high strength and durability while offering anti-corrosive properties for long service life. Heat treatment enhances exterior toughness while maintaining a strong inner core suited to demanding, repeated use. Key Benefits T-70 tamperproof star drive provides precise fit on security-style fasteners. 14mm hex shank supports stable engagement and reliable power transfer. 200mm overall length improves access to recessed or hard-to-reach screws. High Speed Steel construction offers strength, durability, and anti-corrosive protection. Heat-treated design balances tough exterior wear resistance with inner core strength. Permanently stamped size markings speed identification and improve tool organization. SKU 7870 is designed and made for professional technicians who expect consistent performance under heavy use. Clear size stamping keeps tool selection quick, while the heat-treated High Speed Steel build helps maintain durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.