Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Star Screwdriver Bit 200mmL
- Mfr # 6830
- Zoro # G223581765
original price:Â $8.79 , new price: $7.91 , 10 percent off
new price:Â
$
7.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6830
- Zoro #
- G223581765
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-30 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 6830 Star (Torx) Screwdriver Bit Designed for consistent fastening performance, this T-30 star screwdriver bit combines extended reach with a 1/4in hex shank for broad tool compatibility. The 200mm overall length helps access recessed or hard-to-reach fasteners while maintaining controlled engagement. Built from high speed steel and heat treated for a durable exterior with a strong inner core, it is made for professional technicians who need dependable fit and long service life. Permanently stamped sizing supports quick identification during setup and tool organization. Key Benefits T-30 star tip with 1/4in hex shank for versatile driver compatibility. 200mm overall length provides added reach for difficult access fasteners. High speed steel construction supports high strength, durability, and anti-corrosive properties. Heat-treated design delivers tough outer surface and strong inner core. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU: 6830. This professional-grade screwdriver bit is engineered for heavy use where repeatable engagement matters. The combination of high speed steel, heat treatment, and clear size marking supports efficient work habits while helping maintain durability and reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.