Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.1 Philips Head Driver 76mmL
- Mfr # 3476R01
- Zoro # G923581966
original price:Â $10.99 , new price: $9.22 , 16 percent off
new price:Â
$
9.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476R01
- Zoro #
- G923581966
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH1 3/8 Inch Drive 76mm Length Durable Steel - 3476R01 Impact Bit Socket This 3/8 inch drive Phillips impact bit socket is built for consistent engagement on #1 Phillips fasteners. With a 76mm overall length (2.99 inches), it offers added reach while maintaining a compact profile for controlled work. Constructed from Chromium Molybdenum Alloy Steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. The heat-treated, oil-quenched construction and matte black oxide coating help deliver a tough exterior with a strong inner core for long-term service. Key Benefits #1 Phillips impact bit socket provides secure fit and reduced cam-out. 3/8 inch drive size integrates easily with compatible ratchets and tools. 76mm (2.99 inches) overall length improves access in restricted areas. Chromium Molybdenum Alloy Steel supports high strength and durability. Matte black oxide coating helps resist corrosion in demanding shop environments. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Engineered for professional technicians and heavy-use environments, this impact bit socket balances precise fit with durable materials and a finish suited to long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.