Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Hex Power Bit 50mmL
- Mfr # 275007
- Zoro # G123581827
product price:Â
$
1.72
/ea
Sold in multiples of 4 for
$6.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275007
- Zoro #
- G123581827
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 7/32 Inch Size 1/4 Inch Hex Shank 50mm Length Durable Steel Construction - 275007 Professional Power Screwdriver Bit This 7/32in hex power bit with a 1/4in hex shank is built for power screwdriver and driver applications where consistent fit and durability matter. The 50mm (1.97in) overall length supports controlled fastening in tighter work areas while keeping the bit compact and easy to handle. Made from High Speed Steel, the bit is designed for strength, corrosion resistance, and long service life. Heat treatment adds a tough exterior with a strong inner core, and the stamped size marking helps keep your bit set organized and quickly identifiable. Key Benefits 1/4in hex shank fits common power screwdrivers and quick-change holders. 7/32in hex power bit profile supports a secure, accurate fastener fit. 50mm (1.97in) length balances access, reach, and better control in use. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design improves exterior toughness and inner core strength for longevity. Stamped size marking provides permanent identification for faster tool organization. SKU 275007 is designed and made for professional technicians who rely on repeatable performance under heavy use. From strength-focused High Speed Steel construction to clear size identification, this power screwdriver bit is built to stay dependable in demanding shop conditions and long-term tool rotations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.