Shop GENIUS TOOLS

1/4in Hex Shank, T-15 Star Screwdriver Bit 125mmL

  • Mfr # 6615
  • Zoro # G323584468

original price:  $5.08 , new price: $4.57 , 10 percent off
new price: 
$
4.57
/ea
Sold in multiples of 2 for $9.14

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6615
Zoro #
G323584468
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Star Screwdriver Bit T-15 Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 6615 Star Screwdriver Bit This T-15 star screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 125mm (4.92in) overall length helps reach fasteners while maintaining stability and precision during installation or removal. Made from High Speed Steel and heat treated for a tough exterior with strong inner core support, it's designed to hold up to repeated professional use. Size markings are stamped for quick, permanent identification, supporting efficient tool organization. Key Benefits T-15 star tip with 1/4in hex shank for secure bit retention. 125mm (4.92in) overall length balances reach, control, and stable driving. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design provides tough outer surface with superior inner core strength. Stamped size identification stays readable for fast selection and organization. Meets or exceeds ANSI standards for dependable, repeatable professional results. SKU 6615 is a practical choice for technicians who need a long-reach T-15 star bit that stays identifiable, resists corrosion, and maintains durability through heavy use. Its materials and heat treatment focus on longevity and consistent performance while aligning with ANSI requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.