Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Pentacle Bit 56mmL
- Mfr # 5215
- Zoro # G423579500
product price:Â
$
3.51
/ea
Sold in multiples of 2 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5215
- Zoro #
- G423579500
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-15 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 5215, Screwdriver Bit This T-15 pentacle screwdriver bit is built for consistent fastener engagement with a standard 1/4in hex shank. The 56mm overall length provides a practical reach while maintaining control, making it a dependable choice for precision drive work. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed to hold up under heavy, repeated use. The stamped size marking supports fast identification in toolboxes and bit organizers. Key Benefits 1/4in hex shank fits common bit holders and drive tools. T-15 pentacle profile supports precise engagement for controlled fastening. 56mm (2.2in) length balances reach, access, and handling stability. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with a strong inner core. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. With durable materials, clear markings, and ANSI-aligned performance, it supports reliable results across demanding, everyday fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.