Shop GENIUS TOOLS
Create Account
5/8in Hex Shank, 5/8in Hex Screwdriver Bit 160mmL
- Mfr # 3740
- Zoro # G623580153
original price:Â $22.33 , new price: $20.10 , 9 percent off
new price:Â
$
20.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3740
- Zoro #
- G623580153
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/8 Inch Size, 5/8 Inch Hex Shank, 160mm Length, Durable Steel Construction - 3740, Professional Hand Tool Bit This 5/8 inch hex screwdriver bit is built for technicians who need consistent fit, controlled reach, and dependable durability in daily service work. With a 5/8in hex shank and 160mm overall length (6.3 inches), it supports stable engagement and improved access where a standard-length bit falls short. Constructed from High Speed Steel and heat treated for exterior toughness with a strong inner core, it is designed to hold up under heavy use while maintaining anti-corrosive properties. Size markings are stamped for quick identification during tool selection and organization. Key Benefits 5/8in hex shank and 5/8in driver profile for secure tool engagement. 160mm (6.3in) overall length helps reach fasteners in recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size markings support fast identification and cleaner tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 3740. Designed for professional-grade performance, this bit focuses on durability, identification, and standards compliance without unnecessary complexity. It's a reliable choice when you need a 5/8in hex shank bit that maintains strength over repeated cycles and stays easy to identify in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.