Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Wobble Hex Bit 200mmL
- Mfr # 5814
- Zoro # G423582555
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5814
- Zoro #
- G423582555
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 7/32 Inch Size, 1/4 Inch Hex Shank, 200mm Length, Precision S2 Steel Construction - 5814, Hex bit wobble driver This 7/32in wobble hex bit driver (SKU: 5814) is built around a 1/4in hex shank for broad driver compatibility and a 200mm overall length for added reach and control. The wobble design helps maintain engagement when access is slightly off-axis. Constructed from High Speed Steel and heat treated for durability, it's designed for consistent performance in professional hand tool environments. Size markings are stamped for quick identification during tool organization. Key Benefits 1/4in hex shank fits common bit holders and driver systems. 7/32in wobble hex profile helps work around slight access misalignment. 200mm length improves reach in tight or recessed fastening locations. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior with strong inner core. Stamped size markings enable fast, permanent identification in tool storage. Meets or exceeds ANSI standards for dependable professional-grade use. Designed and made for professional technicians, this wobble hex bit driver balances reach, fit, and long-term durability for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.