Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Pentacle Bit 88mmL
- Mfr # 5425
- Zoro # G423584382
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5425
- Zoro #
- G423584382
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-25 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 5425 Screwdriver Bit Built for professional hand tool kits, this T-25 pentacle screwdriver bit combines a 1/4 inch hex shank with an 88mm overall length for controlled reach in tight or recessed fasteners. The stamped size marking supports quick identification when organizing or rotating bits on the job. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong core, it is designed for long service life under heavy use. Anti-corrosive properties help maintain performance over time, and the bit meets or exceeds ANSI standards for dependable fit and consistency. Key Benefits T-25 pentacle profile with 1/4 inch hex shank for secure driving. 88mm overall length balances reach and control for precision work. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for professional reliability and consistent performance. SKU: 5425. Designed and made for professional technicians, this bit is built to handle repeat use while maintaining dependable engagement with T-25 pentacle fasteners. The combination of durable steel, clear sizing, and standards compliance makes it a practical choice for service carts, shop drawers, and field tool rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.