Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Wobble Hex Bit 56mmL
- Mfr # 5324
- Zoro # G023584454
product price:Â
$
4.25
/ea
Sold in multiples of 2 for
$8.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5324
- Zoro #
- G023584454
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Hex Shank, 3/8 Inch Drive, Wobble Design, 56mm Length - 5324 Professional Hex Bit Socket This 3/8in drive hex bit socket is built for controlled fastener engagement where a wobble design helps maintain access and alignment. With a 3/8in hex shank and 56mm overall length, it fits neatly into professional hand tool setups while supporting consistent torque transfer. Constructed from High Speed Steel and heat treated for a tough outer surface and strong inner core, it's designed to handle regular shop use and resist corrosion. The size is stamped directly on the tool for quick identification in drawers, trays, or tool carts. Key Benefits 3/8in hex shank and 3/8in drive for secure, stable tool engagement. Wobble design supports access while keeping reliable torque transfer. 56mm (2.2in) overall length balances reach and controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated for a durable exterior and superior inner core strength. Permanently stamped size marking improves tool organization and fast selection. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 5324.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.