Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Hex Screwdriver Bit 160mmL
- Mfr # 3724
- Zoro # G523582233
original price:Â $12.71 , new price: $11.44 , 9 percent off
new price:Â
$
11.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3724
- Zoro #
- G523582233
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/8 Inch Hex Shank 3/8 Inch Drive 160mm Length Durable Steel - 3724 Professional Screwdriver Bit This 3/8in hex screwdriver bit is built for consistent fit, controlled reach, and dependable performance in professional hand tool setups. With a 3/8in hex shank and 3/8in drive compatibility, it integrates cleanly into tool systems that rely on standardized interfaces. At 160mm (6.3 inches) overall length, it helps access fasteners where shorter bits are limited, while maintaining stability during use. High Speed Steel construction supports strength and durability, and the anti-corrosive properties help the bit hold up in demanding shop conditions. Key Benefits 3/8in hex shank and 3/8in drive format for secure, consistent engagement. 160mm overall length provides added reach while maintaining controlled handling. High Speed Steel delivers high strength and long-term durability in daily use. Anti-corrosive properties help resist deterioration from routine exposure and storage. Heat-treated for a tough exterior and strong inner core for longevity. Permanently stamped size marking improves organization and quick identification. Meets or exceeds ANSI standards for dependable professional-grade performance. The combination of heat treatment, stamped sizing, and High Speed Steel construction supports reliable results across repeated, demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.