Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/64in Hex Screwdriver Bit 88mmL
- Mfr # 3507
- Zoro # G323578993
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3507
- Zoro #
- G323578993
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/64 Inch Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 3507 Hex Screwdriver Bit This 7/64in hex screwdriver bit (SKU: 3507) is built for precision fastening with a 1/4in hex shank and an 88mm overall length (3.46 inches). It is designed to deliver consistent fit and control when working with hex-drive fasteners, while maintaining durability for repeated professional use. Constructed from High Speed Steel and heat treated for a tough exterior and strong inner core, it helps resist wear and corrosion over time. The size marking is stamped directly on the bit to support fast identification and organized tool storage. Key Benefits 1/4in hex shank supports broad compatibility with common bit holders and drivers. 7/64in hex profile helps maintain accurate engagement for controlled fastening and removal. 88mm (3.46in) overall length balances reach, clearance, and handling in tight areas. High Speed Steel construction provides strength and durability with anti-corrosive properties. Heat-treated design adds a tough exterior and reinforced core for long service life. Stamped size marking enables quick identification and helps keep tool sets organized. Meets or exceeds ANSI standards for dependable performance and quality expectations. Built for professional technicians and demanding shop environments, this bit combines clear size identification, durable High Speed Steel construction, and a heat-treated profile designed for long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.