10" Mill Single Cut Smooth File
- Mfr # 08704NN
- Zoro # G3397037
product price:Â
$
13.45
/ea
Key Features
Profile Shape
Rectangular
Length
10 in
Cut Type
Smooth/Single
Thickness
11/64 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08704NN
- Zoro #
- G3397037
- UPC #
- 037103337313
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Smooth/Single
- Pattern
- American
- Application
- For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Edges
- (2) Square Single Cut
- Handle Design
- Tang
- Finish
- Natural
- File Style
- American Pattern File
- File Type
- Machinists File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Edge Cut Style
- Single
- Taper
- Regular Taper
- File Body Finish
- Natural
- Face Cut Style
- Single-Cut
- Rigidity
- Rigid
- Number of Cut Edges
- 4
- Includes Handle
- No
- File Material
- Natural
- File Coarseness
- Smooth Cut
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 11/64 in
- Width
- 31/32 in
- File Length without Tang
- 10 in
- File Width
- 61/64 in
Description
The Crescent Nicholson 08704NN 10" Mill File is a must-have for sharpening your circular saw and draw filing/finishing metals. This mill file has a rectangular profile shape, making it easy to use in tight spaces. It also features a natural finish, giving you smooth results. The mill file is made of high quality material that provides a long life span. You can sharpen your saw with ease thanks to the single cut smooth finish on both edges of the tool. The Crescent Nicholson 10" Mill File is an essential tool for any home or professional workshop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.