Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 8mm Hex Screwdriver Bit 30mmL
- Mfr # 263080
- Zoro # G523578786
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263080
- Zoro #
- G523578786
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size 1/4 Inch Hex Shank 30mm Length Precision Drive - 263080 Professional Hex Bit This 8mm hex screwdriver bit (SKU: 263080) is built for precision fastening with a 1/4in hex shank and a 30mm overall length. It's designed for consistent fit and control when paired with compatible 1/4in drive tools and bit holders. Constructed from high-speed steel, it's made to resist wear in demanding shop environments while offering anti-corrosive protection. Permanently stamped size markings support fast identification and cleaner tool organization on the bench, cart, or in a bit set. Key Benefits 1/4in hex shank fits common drivers, adapters, and bit holders. 8mm hex tip supports accurate engagement and steady fastener control. 30mm length helps access fasteners without adding unnecessary reach. High-speed steel construction delivers strength, durability, and long service life. Anti-corrosive properties help reduce rust and surface degradation over time. Size is stamped for permanent, quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Built for professional technicians and serious users, this bit balances durability, identification clarity, and reliable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.