Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, l.0 x 6.0mm Slotted Power Bit 50mmL
- Mfr # 205060
- Zoro # G723579200
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205060
- Zoro #
- G723579200
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 1.0 x 6.0mm Size 1/4 Inch Hex Shank 50mm Length Precision Drive - 205060 Professional Power Screwdriver Bit SKU: 205060. This slotted power screwdriver bit is built for 1/4in hex-shank drivers where consistent engagement and dependable wear resistance matter. The 1.0 x 6.0mm slotted profile and 50mm overall length support controlled driving in professional service and shop environments. Made from high speed steel and heat treated, the bit combines a tough exterior with a strong inner core. Stamped size markings help keep sets organized and reduce time spent verifying the correct bit during repetitive tasks. Key Benefits 1/4in hex shank fits common power drivers for secure, reliable bit retention. 1.0 x 6.0mm slotted tip supports accurate fit and controlled driving. 50mm overall length balances reach and control in tight working areas. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance with strong core support. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. Its durable materials, heat treatment, and clear size identification make it a practical choice for maintaining a dependable precision-drive bit selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.