Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PH 2 - 1.0x6.0 Reversible blade
- Mfr # 502126
- Zoro # G823582254
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502126
- Zoro #
- G823582254
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PH2 Phillips Tip 1.0x6.0mm 1/4 Inch Hex Shank Durable Steel - 502126 Professional Screwdriver Bit/Blade This reversible screwdriver blade is built for professional service work where consistent fit, controlled reach, and dependable steel matter. It combines a PH2 Phillips tip with a 1.0x6.0mm blade profile in a single reversible design, helping keep common fastening sizes on hand without changing tools. With a 1/4in hex shank and 180mm overall length (7.09 inches), it's designed to integrate with compatible drivers and extensions while providing added reach for access in tighter or recessed locations. Constructed from chromium-vanadium steel alloy, it offers strength and anti-corrosive properties for long-term shop use. Key Benefits Reversible PH2 and 1.0x6.0mm blade covers common fastening tasks quickly. 1/4in hex shank fits compatible holders for secure, repeatable bit retention. 180mm overall length provides reach for recessed or hard-to-access fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft supports heavy-duty applications and resists wear under frequent use. Meets or exceeds ANSI standards for dependable, consistent tool performance. Engineered for professional technicians, this reversible blade emphasizes durability, fit, and longevity in daily use. The heavy-duty treated shaft and Cr-V steel construction help maintain performance over time, while the ANSI-aligned build supports reliable results across demanding service environments. SKU: 502126.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.