Shop GENIUS TOOLS
Create Account
22 mm Hex Shank, 7/8in Hex Screwdriver Bit
- Mfr # 3956
- Zoro # G623581464
product price:Â
$
16.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3956
- Zoro #
- G623581464
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 22 mm Hex Shank 7/8 Inch Drive Durable High-Torque Design - 3956 Professional Screwdriver Bit This professional screwdriver bit is built around a 22 mm hex shank with a 7/8in drive interface for secure engagement and consistent fitment. With a 50 mm (1.97in) overall length, it balances reach and control for service work where compact tooling matters. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties to help maintain performance over time. Size markings are stamped directly on the bit for quick identification and cleaner tool organization. Key Benefits 22 mm hex shank and 7/8in drive design supports precise tool engagement. 50 mm overall length helps access tight areas without sacrificing control. Chromium Molybdenum Alloy Steel construction provides strength and long service life. Anti-corrosive material properties help resist wear in demanding working environments. Heat-treated for a tough exterior with a strong inner core. Stamped size markings enable fast selection and permanent identification in storage. Meets or exceeds ANSI standards for professional expectations and consistency. It focuses on durability, clear identification, and a heat-treated build that supports reliable performance job after job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.