Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Star Screwdriver Bit 125mmL
- Mfr # 7625
- Zoro # G023580524
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7625
- Zoro #
- G023580524
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-25 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 7625 Professional Screwdriver Bit SKU: 7625. This T-25 star (Torx-style) screwdriver bit features a 1/4in hex shank and a 125mm overall length for controlled reach and consistent engagement. It is built for professional hand tool and bit driver setups where fit, durability, and repeatable results matter. Made from High Speed Steel, the bit is designed for high strength and long service life with anti-corrosive properties. Heat treatment adds a tough exterior and a strong inner core, and the size is stamped for quick, permanent identification during tool organization. Key Benefits T-25 star screwdriver bit with 1/4in hex shank for compatibility. 125mm overall length helps reach fasteners while maintaining good control. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with superior inner core strength. Stamped size marking enables fast selection and long-term tool organization. Meets or exceeds ANSI standards for consistent quality and reliability. Designed and made for professional technicians, this screwdriver bit is intended for heavy use without sacrificing identification or consistency. Its material choice, heat treatment, and ANSI compliance support dependable performance over time, while the 125mm length and 1/4in hex shank keep it practical across a wide range of driver handles and holders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.