Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-40 Tamperproof Star Bit 56mmL
- Mfr # 7340
- Zoro # G923583304
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7340
- Zoro #
- G923583304
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-40 Size 1/4 Inch Hex Shank 56mm Length Durable S2 Steel Drive - 7340 Professional Screwdriver Bit This professional screwdriver bit is built for tamperproof star fasteners that require a secure, consistent fit. With a 1/4 inch hex shank and a 56mm (2.2 inch) overall length, it's sized for controlled driving and dependable engagement in a wide range of service and repair work. Designed for long-term shop use, the bit is heat treated for a tough exterior and strong inner core. Size markings are stamped for quick identification during tool organization, and the bit meets or exceeds ANSI standards for quality expectations. Key Benefits T-40 tamperproof star profile helps reduce slippage and fastener damage. 1/4 inch hex shank fits common bit holders and driver tools. 56mm (2.2 inch) overall length balances reach with precise control. Made from S2 steel drive material for strength and durability. Heat-treated construction supports professional use with tough exterior and core strength. Permanently stamped size markings make identification fast and tool storage easier. SKU 7340 is built to match professional expectations for fit, durability, and repeatable performance. Its stamped size marking, ANSI alignment, and heat-treated design support efficient workflow and consistent results, while the tamperproof star profile helps maintain cleaner engagement on demanding fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.