Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Star Screwdriver Bit 200mmL
- Mfr # 6810
- Zoro # G223582656
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6810
- Zoro #
- G223582656
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-10 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 6810 Professional Screwdriver Bit This T-10 star screwdriver bit is built for accurate fastener engagement with a 1/4in hex shank for common bit holders and drivers. Its extended length supports work where extra reach and control are needed, while clear size identification helps keep tool selection fast and consistent. Made from High Speed Steel and heat treated for a durable exterior with strong core performance, it's designed to hold up under repeated professional use. Anti-corrosive properties help maintain reliability over time, and the bit meets or exceeds ANSI standards. Key Benefits T-10 star profile delivers precise fit to reduce cam-out and stripping. 1/4in hex shank supports quick changes in compatible drivers and holders. 200mm length provides added reach for recessed or hard-to-access fasteners. High Speed Steel construction offers strength, durability, and anti-corrosive performance. Heat-treated design balances tough exterior wear resistance with strong inner core. Permanently stamped size marking improves organization and faster tool identification. SKU 6810 is intended for technicians who need consistent, repeatable bit performance and straightforward identification in busy tool setups. With ANSI-aligned quality and a durable, heat-treated High Speed Steel build, it suits demanding service environments where reliability and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.