1/4in Hex Shank, PZ 3 Posidriv Screwdriver Bit 30mmL (Old Item # 253003)
- Mfr # 1213
- Zoro # G923582376
product price:Â
$
1.09
/ea
Sold in multiples of 6 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1213
- Zoro #
- G923582376
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank PZ3 Posidriv Drive 30mm Length Durable Steel - 1213, Screwdriver Bit This PZ3 Posidriv screwdriver bit is built for consistent fit and dependable performance with 1/4in hex-shank drivers. The 30mm overall length keeps the profile compact for controlled fastening in a wide range of service and shop tasks. Made from High Speed Steel and heat treated for strength, it balances a tough exterior with a durable inner core. Permanent size stamping supports faster identification during tool organization and reduces mix-ups when working with multiple bit types. Key Benefits 1/4in hex shank fits common bit holders, drivers, and technician tool systems. PZ3 Posidriv drive helps maintain secure engagement for controlled fastening. 30mm (1.18 in) overall length supports access and handling in tight spaces. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size marking enables quick, permanent identification for better tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed for professional technicians and built for long-term, heavy use, this bit supports reliable day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.