Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-7 Tamperproof Star Bit 160mmL
- Mfr # 7707
- Zoro # G023584331
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7707
- Zoro #
- G023584331
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-7 Size 1/4 Inch Hex Shank 160mm Length Precision Drive - 7707, Tamperproof Star Screwdriver Bit This tamperproof star screwdriver bit is built for accurate engagement on T-7 tamperproof star fasteners while maintaining a stable connection through its 1/4in hex shank. The 160mm overall length helps reach fasteners in tighter or recessed locations without changing your preferred driver setup. Constructed from High Speed Steel, it combines strength, durability, and anti-corrosive properties for demanding shop and field environments. Size markings are stamped directly onto the bit for permanent identification and quicker tool organization. Key Benefits T-7 tamperproof star bit profile supports secure fit and dependable torque transfer. 1/4in hex shank fits common bit holders and precision drive tools. 160mm overall length provides extra reach for recessed or hard-to-access fasteners. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for consistent quality and professional use. SKU: 7707. The combination of heat treatment, High Speed Steel, and clear size stamping helps keep your precision drive setup efficient and repeatable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.