Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Star Screwdriver Bit 200mmL
- Mfr # 6845
- Zoro # G423584535
original price:Â $12.52 , new price: $11.27 , 9 percent off
new price:Â
$
11.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6845
- Zoro #
- G423584535
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-45 Size, 5/16 Inch Hex Shank Drive, 200mm Length, Durable S2 Steel Construction - 6845, Star Screwdriver Bit This T-45 star screwdriver bit is built for consistent fit and controlled torque transfer in professional hand tool setups. With a 5/16 inch hex shank drive and extended 200mm length, it supports improved access while keeping handling stable during demanding fastening work. Constructed from durable S2 steel and heat treated for long service life, the bit is designed for strength at the tip and resilience through the body. Permanently stamped size markings make identification fast when organizing or selecting tools on the job. Key Benefits T-45 star screwdriver bit profile supports secure engagement and reduced cam-out. 5/16 inch hex shank drive fits compatible drivers and bit holders. 200mm length improves reach while maintaining control in tight access areas. Durable S2 steel construction helps withstand repeated professional-duty fastening. Heat-treated design creates a tough exterior with strong inner core. Permanently stamped size marking supports quick identification and organized storage. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 6845. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.