Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 4 Posidriv Screwdriver Bit 88mmL
- Mfr # 1524
- Zoro # G223579342
product price:Â
$
8.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1524
- Zoro #
- G223579342
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank PZ4 Posidriv Drive 88mm Length Durable Steel - 1524 Professional Screwdriver Bit This professional-grade screwdriver bit is built for consistent fit and reliable torque transfer when working with PZ4 Posidriv fasteners. The 1/4 inch hex shank supports quick changes and secure retention in compatible bit holders and drivers. With an overall length of 88mm (3.46 inches), it provides added reach while maintaining control. Constructed from High Speed Steel and heat treated for a tough exterior and strong inner core, it's designed for long-term durability and resistance to corrosion. Key Benefits 1/4 inch hex shank supports fast bit changes and secure drive engagement. PZ4 Posidriv drive provides a precise fit for compatible screw profiles. 88mm overall length balances added reach with controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with superior core strength. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable, professional-level performance. Designed for professional technicians and heavy-use environments, this bit combines clear size marking, durable High Speed Steel construction, and heat-treated strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.