Shop GENIUS TOOLS
Create Account
273003 / 1/4in Hex Shank, 3/32in Hex Screwdriver Bit 30mmL
- Mfr # 3106
- Zoro # G723582057
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3106
- Zoro #
- G723582057
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/32 Inch Size, 1/4 Inch Hex Shank Drive, 30mm Length, Precision Fit - 3106 Professional Screwdriver Bit This 3/32 inch hex screwdriver bit is built for accurate engagement and dependable performance in professional hand tool setups. With a 1/4 inch hex shank and a 30mm overall length (1.18 inches), it fits common bit holders while keeping a compact profile for controlled fastening. Manufactured from High Speed Steel and heat treated for strength, it's designed to handle repeated use while resisting corrosion. Stamped size markings support fast identification in drawers, organizers, or on the job. Key Benefits 3/32 inch hex screwdriver tip with precision fit for consistent fastener engagement. 1/4 inch hex shank drive works with standard holders and compatible tools. 30mm overall length (1.18 inches) supports access in compact work areas. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Heat-treated design provides a tough exterior and strong inner core. Size is stamped for permanent, easy identification during tool organization. Designed for professional technicians, this bit balances accurate sizing with durable materials and clear identification. It supports long-term shop use where repeatable fit, corrosion resistance, and standardized performance matter, making it a practical choice for maintaining an efficient, organized hand tool system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.