Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Tamperproof Star Bit 30mmL
- Mfr # 7130
- Zoro # G523580758
product price:Â
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7130
- Zoro #
- G523580758
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-30 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 7130 Screwdriver Bit This T-30 tamperproof star screwdriver bit is built for consistent, accurate drive engagement in professional hand tool setups. With a 1/4in hex shank and a compact 30mm overall length (1.18in), it fits common bit holders while helping you work efficiently in limited-clearance areas. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed for long-term durability and resistance to corrosion. The bit size is stamped for permanent identification, supporting faster tool organization and reduced downtime on the job. Key Benefits T-30 tamperproof star profile supports secure drive engagement and controlled torque transfer. 1/4in hex shank fits standard bit holders for quick changes and compatibility. 30mm (1.18in) overall length helps reach tight spaces without added bulk. High Speed Steel construction delivers high strength and anti-corrosive performance. Heat-treated design provides a durable exterior with superior core strength. Size stamping enables fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.