Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Tamperproof Star Bit 160mmL
- Mfr # 7710
- Zoro # G323583904
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7710
- Zoro #
- G323583904
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-10 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 7710, Precision Screwdriver Bit SKU: 7710. This tamperproof T-10 star screwdriver bit is built for precise fastening with a 1/4in hex shank and an overall 160mm (6.3in) length. The extended reach helps access recessed fasteners while maintaining stable engagement and controlled drive. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to hold up to repeated professional use. Size markings are stamped for permanent identification, supporting faster tool selection and better organization. Key Benefits 1/4in hex shank fits common bit holders and driver tools. T-10 tamperproof star profile supports secure engagement on specialty fasteners. 160mm (6.3in) overall length provides added reach for hard-to-access areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design balances tough exterior wear resistance and inner core strength. Stamped size identification stays readable for long-term tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this bit focuses on durability, identification, and repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.