Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 88mmL
- Mfr # 2533
- Zoro # G123579183
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2533
- Zoro #
- G123579183
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 2533, Hex Screwdriver Bit This 3mm hex screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank interface. Its 88mm overall length helps balance access and stability when working around hardware where standard bits feel too short or too bulky. Made from High Speed Steel and heat treated for a tough exterior with strong core integrity, it is designed to hold up under repeated professional use. The size marking is stamped for quick identification and long-term organization in drawers, cases, and bit rails. Key Benefits 3mm hex screwdriver bit with 1/4in hex shank for broad compatibility. 88mm overall length supports better reach while maintaining controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance and strong inner core. Stamped size marking enables fast identification and dependable long-term tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 2533 is a professional-grade bit built for technicians who need dependable performance over heavy, repeated use. With clear size stamping, ANSI-aligned quality expectations, and durable High Speed Steel construction, it supports efficient workflow and consistent results across demanding maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.