5/16in Hex Shank, 1.6 x 9.0mm Slotted Bit 88mmL
- Mfr # 1590
- Zoro # G323579341
original price:Â $5.44 , new price: $4.90 , 9 percent off
new price:Â
$
4.90
/ea
Sold in multiples of 2 for
$9.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1590
- Zoro #
- G323579341
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.6 x 9.0mm Size, 5/16in Hex Shank Drive, 88mm Length, Precision Hand Tool - 1590, Slotted Screwdriver Bit This slotted screwdriver bit is sized at 1.6 x 9.0mm and built with a 5/16in hex shank drive for a secure, stable fit. At 88mm (3.46in) overall length, it balances reach and control for accurate fastening work. Made from high-speed steel, it is designed for high strength, durability, and anti-corrosive performance. Size stamping supports fast identification in toolboxes, carts, and bit organizers, helping keep professional setups efficient. Key Benefits 1.6 x 9.0mm slotted profile supports precise engagement and consistent fastener contact. 5/16in hex shank drive provides a stable connection during demanding hand tool use. 88mm (3.46in) length offers practical reach without sacrificing control. High-speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings enable quick identification for better tool organization. Meets or exceeds ANSI standards for dependable, consistent professional performance. Designed and made for professional technicians, this bit is built to handle long-term, heavy use while maintaining reliable fit and identification. The combination of high-speed steel construction, ANSI compliance, and clear size stamping makes it a dependable choice for organized toolkits and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.