19mm Hex Shank, 19mm Hex Screwdriver Bit 56mmL

  • Mfr # 2359
  • Zoro # G223578956
product price: 
$
11.28
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2359
Zoro #
G223578956
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Screwdriver Bit 19mm Size, 19mm Hex Drive, 56mm Length, Durable Construction - 2359 Professional Hex Screwdriver Bit This 19mm hex screwdriver bit is built for technicians who need consistent fit, strength, and easy identification. With a 19mm hex shank/drive and a compact 56mm (2.2 in.) overall length, it supports controlled work where a short, rigid bit helps reduce wobble. Manufactured from High Speed Steel and heat treated for added durability, the bit is designed to hold up under heavy, repeated use. Anti-corrosive properties help it maintain performance over time, while the permanently stamped size marking keeps the bit easy to sort and verify in a professional tool setup. Key Benefits 19mm hex shank and 19mm hex bit profile for secure engagement. 56mm overall length supports compact access and controlled handling in tight spaces. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 2359 is designed to integrate cleanly into a professional bit selection, with clearly marked sizing and a durable build focused on long service life. The combination of High Speed Steel, heat treatment, and ANSI-aligned quality helps ensure reliable results and consistent performance across demanding day-to-day work.

Ratings & reviews