Shop GENIUS TOOLS
Create Account
5/8in Hex Shank, 5/8in Hex Screwdriver Bit 88mmL
- Mfr # 3540
- Zoro # G823583169
product price:Â
$
16.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3540
- Zoro #
- G823583169
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/8 Inch Size, 5/8 Inch Hex Shank, 88mm Length, Durable Construction - 3540, Hex Screwdriver Bit This hex screwdriver bit is built for controlled fastening where a 5/8 inch hex drive interface is required. With a 5/8 inch hex shank and 88mm overall length (3.46 inches), it fits professional setups that depend on consistent bit engagement and repeatable results. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it balances durability with long-term reliability. Permanent size stamping supports fast identification and better tool organization in busy toolboxes and service carts. Key Benefits 5/8 inch hex screwdriver bit and 5/8 inch hex shank for secure fit. 88mm (3.46 inch) overall length supports reach in compact fastening areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates tough exterior and superior inner core strength. Stamped size marking enables quick identification and improved tool organization. Meets or exceeds ANSI standards for consistent quality and reliable performance. SKU 3540 is designed for professional-grade use, built to perform under heavy, repeated service. The combination of High Speed Steel material, heat treatment, and clear size identification helps reduce downtime and keeps fastening work consistent across demanding tasks, while maintaining compliance with established ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.