Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Pentacle Bit 88mmL
- Mfr # 5420
- Zoro # G923584103
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420
- Zoro #
- G923584103
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-20 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 5420 screwdriver bit This T-20 pentacle screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 88mm overall length supports better access while maintaining stability for precision work. Manufactured from High Speed Steel and heat treated for strength, it's designed for professional technicians who need durability, clear identification, and dependable performance that meets ANSI standards. Key Benefits 1/4in hex shank fits compatible holders for steady, repeatable driving. T-20 pentacle bit profile supports accurate engagement for precision fastener control. 88mm overall length improves reach while maintaining good handling and stability. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with a stronger inner core. Size is stamped permanently for fast identification and cleaner tool organization. SKU 5420 is engineered for long-term, heavy-use environments where bit wear, corrosion resistance, and quick size recognition matter. Its heat-treated High Speed Steel construction helps maintain strength over time, while the stamped markings reduce downtime when selecting the correct bit for the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.