Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Wobble Hex Bit 200mmL
- Mfr # 5810
- Zoro # G423583910
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5810
- Zoro #
- G423583910
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 5/32 Inch Size, 1/4 Inch Hex Shank, 200mm Length, Precision S2 Steel - 5810, Hex Bit Wobble Driver This hex bit wobble driver is built for controlled fastener engagement where reach and access are limited. The 1/4in hex shank fits common holders and drivers, while the 5/32in wobble hex bit profile helps improve access at slight angles. At 200mm (7.87 inches) overall length, it provides added reach without sacrificing handling. Sizes are stamped for fast identification, supporting efficient tool organization in professional setups. Key Benefits 1/4in hex shank offers broad compatibility with standard bit holders. 5/32in wobble hex bit improves access when working at slight angles. 200mm overall length reaches recessed fasteners and tight clearance areas. Heat-treated construction delivers a durable exterior with strong inner core. Made from high speed steel for strength, durability, and anti-corrosive properties. Size markings are stamped for permanent, quick, and accurate identification. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 5810. Designed for professional technicians and built for long-term heavy use, this bit emphasizes dependable fit, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.