Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Star Power Bit 50mmL
- Mfr # 285020
- Zoro # G023580869
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285020
- Zoro #
- G023580869
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-20 Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 285020 Power Screwdriver Bit This T-20 Star power screwdriver bit is built for consistent fit and torque transfer with a 1/4 inch hex shank. The 50mm overall length (1.97 inches) offers a compact reach that suits tight work areas while maintaining control during fastening and removal. Made from high speed steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment adds reinforcement for demanding shop conditions, and the permanently stamped size marking supports quick identification in organized tool storage. Key Benefits 1/4 inch hex shank provides secure drive engagement and steady torque transfer. T-20 Star power bit profile supports accurate fit and reduced slippage. 50mm overall length balances reach and control in compact fastening spaces. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for added strength to handle rigorous professional technician demands. Permanently stamped size marking enables fast identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. With clear size identification and durable materials, it integrates smoothly into professional hand tool and bit sets for daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.