Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Star Screwdriver Bit 125mmL
- Mfr # 6620
- Zoro # G223584568
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6620
- Zoro #
- G223584568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-20 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Construction - 6620 Professional Screwdriver Bit This T-20 star screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 125mm overall length helps reach fasteners in deeper or recessed locations while maintaining stability in the tool holder. Made from High Speed Steel and heat treated for strength, it's designed for long service life in professional environments. The size marking is stamped for quick identification and lasting readability in a busy tool setup. Key Benefits T-20 star profile supports accurate engagement and reduces cam-out during driving. 1/4in hex shank fits common bit holders and driver tools. 125mm overall length provides added reach for hard-to-access fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size identification stays visible for fast selection and better tool organization. SKU: 6620. Built for professional technicians, this bit is designed to hold up under repeated use while maintaining dependable fit and performance. It's a practical choice for organized toolkits where quick identification, durable materials, and ANSI-level quality expectations matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.