Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Star Screwdriver Bit 56mmL
- Mfr # 6325
- Zoro # G423580797
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6325
- Zoro #
- G423580797
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-25 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 6325 Professional Screwdriver Bit This T-25 star screwdriver bit is built for consistent fit and controlled driving with 1/4in hex-shank tools. The 56mm (2.2in) overall length supports reach and stability in common fastening tasks where a compact precision bit is preferred. Made from High Speed Steel and heat treated for durability, it is designed for professional technicians who need repeatable performance. Stamped size markings support quick identification during tool organization, and the bit meets or exceeds ANSI standards. Key Benefits T-25 star tip with 1/4in hex shank for secure bit retention. 56mm overall length balances access, control, and precise fastener engagement. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables fast, permanent identification in storage or kits. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 6325 is suited to long-term shop use where durability, identification, and standard compliance matter. Its high-speed steel build and heat treatment help maintain strength over repeated cycles, while the clearly stamped size reduces downtime when selecting bits from a set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.