Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-6 Star Screwdriver Bit 88mmL
- Mfr # 6506
- Zoro # G123582411
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6506
- Zoro #
- G123582411
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-6 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 6506, Precision Screwdriver Bit This T-6 star screwdriver bit is built for controlled, repeatable fastening with a 1/4in hex shank for broad tool compatibility. The 88mm overall length helps balance reach and stability when working in tight or recessed fastener locations. Made from High Speed Steel and heat treated for strength, it is designed to resist wear while maintaining dependable bit engagement. Size markings are stamped for quick identification and consistent tool organization across your kit. Key Benefits 1/4in hex shank fits compatible drivers and bit holders for versatility. T-6 star tip supports precise engagement for consistent fastening control. 88mm overall length balances reach and handling for detailed work. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a stronger core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 6506. Its durable steel construction and clearly marked size help keep work efficient and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.