Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T30 - T40 Star Reversible blade
- Mfr # 502540
- Zoro # G523583438
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502540
- Zoro #
- G523583438
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Reversible Blade T30-T40, 1/4 Inch Hex Shank, Dual-End Design, Durable Construction - 502540 Torx Star Reversible Blade SKU: 502540. This reversible Torx star blade covers T30 and T40 in a single dual-end design, paired with a 1/4in hex shank for fast compatibility with common bit holders and drivers. The 180mm (7.09 inch) overall length adds reach and control where standard bits fall short. Built from chromium-vanadium steel alloy, the blade is designed for strength, durability, and anti-corrosive performance. A treated shaft supports heavy duty use, while meeting or exceeding ANSI standards for consistent fit and reliability in professional environments. Key Benefits Reversible T30/T40 star blade reduces tool changes during Torx fastener work. 1/4in hex shank fits common drivers and bit holders for quick setup. 180mm overall length improves reach and access in tight or recessed areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft supports heavy duty durability for demanding, repeated applications. Meets or exceeds ANSI standards for dependable performance and consistent engagement. Designed for professional technicians, this dual-end Torx blade balances long-life durability with practical fit and reach. Its corrosion-resistant chromium-vanadium construction and treated shaft help it stand up to heavy use, while the 1/4in hex interface keeps it easy to integrate into an existing hand-tool or driver setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.