Shop GENIUS TOOLS
Create Account
5/16in Hex 7mm Slotted Bit New Item # 1280
- Mfr # 213070
- Zoro # G623578723
product price:Â
$
1.85
/ea
Sold in multiples of 5 for
$9.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213070
- Zoro #
- G623578723
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 7mm x 5/16 Inch Hex Drive Precision Hand Tool - 213070 This 7mm slotted bit with a 5/16 inch hex drive is built for controlled, repeatable fastening work where fit and durability matter. Made from High Speed Steel, it balances strength with long-term wear resistance and adds anti-corrosive properties for demanding shop environments. For faster identification in tool storage and on the job, the size is stamped directly on the bit, helping keep sets organized and reducing downtime when selecting the correct drive. Key Benefits High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings support quick identification and better tool organization. Precision slotted profile helps maintain a secure grip on compatible fasteners. Securely attached yet interchangeable design supports flexible professional tool setups. Meets or exceeds ANSI standards for dependable, consistent shop performance. Professional-grade design built for heavy use by working technicians. SKU 213070 is designed to hold up under regular service work while keeping selection simple and consistent within a tool set. With durable High Speed Steel construction, clear size identification, and adherence to ANSI standards, it fits the expectations of technicians who need reliable bits that last through repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.