Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Star Screwdriver Bit 160mmL
- Mfr # 6725
- Zoro # G323583294
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6725
- Zoro #
- G323583294
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-25 Size 1/4 Inch Hex Shank 160mm Length Durable Precision Drive - 6725, Professional Star (Torx) Driver Bit This T-25 star (Torx) screwdriver bit is built for controlled driving with a 1/4in hex shank and an overall length of 160mm (6.3in). The extended reach helps access fasteners in deeper or recessed locations while maintaining stable engagement. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it's designed to hold up under professional, repetitive use. The size marking is stamped for quick identification and better tool organization. Key Benefits T-25 star (Torx) bit profile supports accurate, consistent fastener engagement. 1/4in hex shank fits standard bit holders and compatible drivers. 160mm (6.3in) overall length improves reach in tight or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a durable exterior with superior inner core strength. Size is stamped permanently for fast identification and cleaner tool organization. SKU: 6725. Designed for professional technicians, this star screwdriver bit focuses on durability, clear size identification, and reliable performance over a lifetime of heavy use. Its materials and heat treatment help reduce wear while maintaining dependable drive characteristics through repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.