3/8in Drive M5 Ribe Bit Socket
- Mfr # 308+9005
- Zoro # G423580711
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+9005
- Zoro #
- G423580711
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M5 Size 3/8 Inch Drive High-Strength Steel Durable Design - 308+9005 Ribe Bit Socket This 3/8in drive M5 Ribe bit socket is built for precise fastener engagement and dependable torque transfer in professional tool setups. With a 50mm (1.97in) overall length, it offers a balanced reach that suits tight or recessed hardware without adding unnecessary bulk. Constructed from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Permanently stamped size markings support faster identification and cleaner organization in drawers, trays, or service carts. Key Benefits 3/8in drive M5 Ribe bit socket design for accurate, repeatable engagement. 50mm overall length helps access recessed fasteners while staying compact. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit socket built for rigorous professional technician use. Designed for professional-grade service work, this bit socket focuses on longevity, consistent fit, and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.