Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in 12-pt Hand Socket
- Mfr # 675224
- Zoro # G723584082
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675224
- Zoro #
- G723584082
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/4 Inch 12-Point 3/4 Inch Drive High-Strength CR-Mo Steel - 675224 Hand Socket This 3/4in drive hand socket is built for professional tool setups that demand consistent fit and reliable strength. The 12-point profile helps seat securely on compatible fasteners while keeping operation smooth when working in typical shop conditions. Made from Chromium Molybdenum Alloy Steel, it focuses on durability and long-term resistance to wear and corrosion. A chrome polished finish supports tough day-to-day handling, and the size markings are stamped for fast identification during tool selection and organization. Key Benefits 12-point socket design helps provide a precise fit and secure engagement. 3/4in drive size suits heavy-duty ratchets and compatible drive tools. Overall length of 51mm (2.01in) supports access and control. Chromium Molybdenum Alloy Steel construction offers high strength and durability. Anti-corrosive material properties help protect against rust and surface degradation. Chrome polished finish resists corrosion while maintaining a tough working surface. Stamped size markings enable quick, permanent identification during tool organization. SKU: 675224. Built to perform over a lifetime of heavy use with a practical, workshop-ready finish and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.