Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 14mm Hex Screwdriver Bit 125mmL
- Mfr # 2654
- Zoro # G823578875
product price:Â
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2654
- Zoro #
- G823578875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 14mm Size, 1/4 Inch Hex Shank, 125mm Length, Durable Steel Construction - 2654, Hex Screwdriver Bit This hex screwdriver bit is built for precise fitment and dependable torque transfer in professional hand tool setups. It features a 14mm hex screwdriver bit profile with a 1/4 inch hex shank, making it straightforward to identify and integrate into organized bit storage. With a 125mm (4.92 inch) overall length, it provides added reach while maintaining a stable, controlled feel during use. The bit is manufactured from High Speed Steel and heat treated for strength, durability, and anti-corrosive performance in demanding shop conditions. Key Benefits 14mm hex screwdriver bit profile supports accurate engagement and consistent fastener control. 1/4 inch hex shank design fits compatible bit holders and tool systems. 125mm overall length adds reach for access in deeper or recessed areas. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated exterior and reinforced core improve toughness for long-term professional use. Size is permanently stamped for fast identification and better tool organization. Designed for professional technicians and heavy-use environments, this bit combines clear size marking, ANSI-aligned quality, and durable High Speed Steel construction. SKU: 2654. Heat treatment enhances wear resistance and core strength to help maintain performance and reliability over a long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.