Shop GENIUS TOOLS
Create Account
22mm Hex Shank, 1in Hex Screwdriver Bit
- Mfr # 3964
- Zoro # G623581846
original price:Â $17.24 , new price: $15.52 , 9 percent off
new price:Â
$
15.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3964
- Zoro #
- G623581846
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 22mm Size, 1 Inch Hex Drive, Durable Construction, Precision Fit - 3964, Hex Screwdriver Bit This 22mm hex screwdriver bit is built for professional toolkits where consistent fit and dependable torque transfer matter. With a 1in hex drive and a compact 50mm overall length, it's suited to controlled fastening work, including situations where clearance is limited. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life. Size markings are stamped directly on the bit for quick identification and better tool organization in drawers, trays, or mobile setups. Key Benefits 22mm hex shank with 1in hex drive for secure, precise engagement. 50mm overall length (1.97in) supports access and control in tight spaces. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive protection. Heat-treated construction creates a tough exterior with a strong inner core. Stamped size markings provide permanent, easy identification during daily use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 3964. Designed and made for professional technicians, this bit is built to perform under heavy use while maintaining a reliable fit. The combination of heat treatment, clear size identification, and corrosion-resistant alloy steel supports long-term service in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.