Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Wobble Hex Bit 160mmL
- Mfr # 5716
- Zoro # G423583811
original price:Â $9.75 , new price: $6.56 , 32 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5716
- Zoro #
- G423583811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 1/4 Inch Hex Shank, 1/4 Inch Drive, 160mm Length, Precision Tool - 5716 SKU: 5716. This 160mm wobble driver bit is built for controlled reach and dependable engagement, combining a 1/4in hex shank with a 1/4in drive wobble hex bit profile. Made from high speed steel and heat treated for a tough exterior and strong inner core, it supports repeated professional use while offering anti-corrosive properties for demanding shop environments. Key Benefits 1/4in hex shank fits compatible bit holders and common tool systems. 1/4in drive wobble hex bit design helps access fasteners at slight angles. 160mm (6.3in) overall length adds reach while maintaining handling control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size markings support fast identification and consistent tool organization. Designed and made for professional technicians, this precision wobble driver bit emphasizes durability, clear identification, and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.