1/2in Hex Shank, 1/2in Hex Screwdriver Bit 125mmL
- Mfr # 3632
- Zoro # G823580427
product price:Â
$
18.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3632
- Zoro #
- G823580427
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/2 Inch Hex Shank, 1/2 Inch Drive, 125mm Length, Durable Construction - 3632 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for technicians who need a reliable 1/2in hex shank and 1/2in drive interface in a compact 125mm overall length. The size marking is permanently stamped for quick identification during tool setup and organization. Constructed from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance in demanding shop conditions. Heat treatment supports a tough exterior with a strong inner core for long-term professional use. Key Benefits 1/2in hex shank and 1/2in drive fit common professional tool setups. 125mm overall length supports access while maintaining controlled bit engagement. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in harsh working environments. Heat-treated design provides durable exterior with strong inner core performance. Permanently stamped size markings make identification fast and tool storage easier. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 3632.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.