Shop GENIUS TOOLS
Create Account
16mm Hex Shank, 16mm Hex Screwdriver Bit 56mmL
- Mfr # 2356
- Zoro # G223578642
original price:Â $7.43 , new price: $6.69 , 9 percent off
new price:Â
$
6.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2356
- Zoro #
- G223578642
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 16mm Size, 16mm Hex Shank, 56mm Length, Durable Construction - 2356 Professional Screwdriver Bit This professional screwdriver bit is built around a 16mm hex shank and a 16mm hex bit profile, with an overall length of 56mm (2.2 inches). It's intended for technicians who need consistent fit, clear size identification, and dependable durability in daily service work. Constructed from High Speed Steel, the bit provides high strength with anti-corrosive properties for long-term reliability. Heat treatment supports a tough exterior and a strong inner core, helping the bit handle repeated professional use while meeting or exceeding ANSI standards. Key Benefits 16mm hex shank and 16mm bit profile for secure, accurate engagement. 56mm overall length (2.2 inches) supports access in compact working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates tough exterior with a strong inner core. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade consistency. SKU 2356 is designed to perform under heavy use with a focus on longevity and repeatable results. The stamped sizing helps reduce guesswork during tool changes, while the High Speed Steel build and heat treatment support wear resistance and durability in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.