Shop GENIUS TOOLS
Create Account
283010 / 1/4in Hex Shank, T-10 Star Screwdriver Bit 30mmL
- Mfr # 6110
- Zoro # G923580952
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6110
- Zoro #
- G923580952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-10 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6110, Professional Screwdriver Bit This T-10 star screwdriver bit is built for precision fastening with a compact 30mm length and a standard 1/4 inch hex shank. It is suited to controlled work where consistent fit and quick identification matter, especially in organized tool setups. Manufactured from high speed steel and heat treated for strength, it is designed to hold up under repeated professional use while maintaining anti-corrosive properties. The size marking is permanently stamped to streamline selection and reduce errors when working across multiple bit sizes. Key Benefits T-10 star screwdriver bit profile supports accurate engagement and reduced fastener damage. 1/4 inch hex shank fits common bit holders and compatible drive tools. 30mm overall length helps access tight spaces while keeping control. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat treated for a tough exterior with strong inner core performance. Size is stamped for permanent, quick identification during tool organization. SKU 6110 is made to professional-grade expectations, balancing compact reach with durable materials and clear size marking. Built for technicians who rely on repeatable results, it delivers dependable fit and strength in a small-format precision bit designed for heavy, long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.