Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T 30 Star Screwdriver Bit 30mmL
- Mfr # 6130
- Zoro # G823584340
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6130
- Zoro #
- G823584340
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T30 Size 1/4 Inch Hex Shank 30mm Length Durable S2 Steel Drive - 6130 Professional Screwdriver Bit This T30 star (Torx-style) screwdriver bit is built for consistent fit and dependable torque transfer with a 1/4 inch hex shank. The 30mm overall length (1.18 inches) keeps the profile compact for controlled work in tighter access areas while remaining compatible with standard bit holders and drivers. Designed for professional hand tool and driver use, it features heat treatment for a tough exterior and a strong inner core. Size markings are stamped for fast identification and long-term tool organization in busy shops or field kits. Key Benefits T30 star tip and 1/4 inch hex shank for secure, accurate engagement. 30mm (1.18 inch) overall length supports control in compact working spaces. Made from high speed steel for strength, durability, and corrosion resistance. Heat-treated construction improves exterior toughness and core strength over time. Stamped size markings provide permanent identification for quicker tool selection. Meets or exceeds ANSI standards for quality and performance consistency. SKU 6130 fits well into a professional bit assortment where durability, easy identification, and standards compliance matter. With corrosion-resistant high speed steel and a heat-treated build, it's suited to repeated use while maintaining dependable fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.